Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 410H150, Trapezoidal

  • Mfr # 410H150

  • Zoro # G116211670


product price: $74.39
/ea

Key Features

Minimum Operating Temperature
-22 Degrees F
Top Width
1 1/2 in
Tooth Location
One Side
Industry Number
410H150
Pitch
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410H150
Zoro #
G116211670
UPC #
072053566628
Country of Origin
United States

Dimensions

Top Width
1 1/2 in
Belt Trade Size
H
Pitch Length
41 in

Details

Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Industry Number
410H150
Pitch
0.5 in
Color
Black
Belt Series
PowerGrip(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Application
General Industrial
Number of Teeth
82
Belt Material
Neoprene
Item
Timing Belt
Tooth Shape
Trapezoidal

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 410H150, Number of Teeth 82, Pitch 0.5 in, Pitch Length 41 in, Tooth Location One Side, Top Width 1 1/2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.