Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 415H075, Trapezoidal

  • Mfr # 415H075

  • Zoro # G516062834


product price: $63.89
/ea

Key Features

Industry Number
415H075
Material
Neoprene
Pitch Length
41.5 in
Top Width
3/4 in
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415H075
Zoro #
G516062834
UPC #
072053888447
Country of Origin
United States

Dimensions

Pitch Length
41.5 in
Top Width
3/4 in
Belt Trade Size
H

Details

Industry Number
415H075
Material
Neoprene
Item
Timing Belt
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Number of Teeth
83
Color
Black
Pitch
0.5 in
Tooth Location
One Side
Application
General Industrial

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 415H075, Number of Teeth 83, Pitch 0.5 in, Pitch Length 41.5 in, Tooth Location One Side, Top Width 3/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.