Timing Belt, 417-3M-15, Curvilinear
Mfr # 417-3M-15
Zoro # G116062845
product price: $26.29
/eaKey Features
Material
Neoprene
Top Width
15 mm
Pitch Length
417 mm
Industry Number
417-3M-15
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
417-3M-15
Zoro #
G116062845
UPC #
072053891676
Country of Origin
United States
Dimensions
Top Width
15 mm
Pitch Length
417 mm
Belt Trade Size
HTD
Details
Item
Timing Belt
Material
Neoprene
Industry Number
417-3M-15
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Tooth Location
One Side
Color
Black
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Number of Teeth
139
Pitch
3 mm
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R) Timing Belts, Industry Number 417-3M-15, Number of Teeth 139, Pitch 3 mm, Pitch Length 417 mm, Tooth Location One Side, Top Width 15 mm, Application Electric Hand Tools, Office Machines, Processing & Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.