Zoro Homepage

Timing Belt, 420L075, Trapezoidal

  • Mfr # 420L075

  • Zoro # G316063314


product price: $36.19
/ea

Key Features

Pitch Length
42 in
Material
Neoprene
Top Width
3/4 in
Industry Number
420L075
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420L075
Zoro #
G316063314
UPC #
072053564624
Country of Origin
United States

Dimensions

Pitch Length
42 in
Top Width
3/4 in
Belt Trade Size
L

Details

Material
Neoprene
Item
Timing Belt
Industry Number
420L075
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Color
Black
Application
General Industrial
Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
112
Pitch
0.375 in
Tooth Shape
Trapezoidal
Belt Material
Neoprene

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 420L075, Number of Teeth 112, Pitch 0.375 in, Pitch Length 42 in, Tooth Location One Side, Top Width 3/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.