Shop GATES
See all product information
Timing Belt, 1400-14MGT-40
Mfr # 1400-14MGT-40
Zoro # G816063937
product price:Â $258.52
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
14M
Industry Number
1400-14MGT-40
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Top Width
40 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 1400-14MGT-40
- Zoro #
- G816063937
- UPC #
- 770075790112
- Country of Origin
- United States
Dimensions
- Belt Trade Size
- 14M
- Top Width
- 40 mm
- Pitch Length
- 1400 mm
- Height
- 0.39 in
Details
- Item
- Timing Belt
- Industry Number
- 1400-14MGT-40
- Tooth Shape
- Modified Curvilinear
- Tooth Location
- One Side
- Pitch
- 14 mm
- Number of Teeth
- 100
- Belt Material
- Ethylene Elastomer
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 248 Degrees F
- Belt Series
- Powergrip GT4
- Application
- Heavy Industry, Machine Tools, Paper Industry
- Minimum Operating Temperature
- -40 Degrees F
- Color
- Black
- Temp. Range
- -40 Degrees F to 248 Degrees F
Description
Timing Belt, Belt Material Ethylene Elastomer, Belt Series PowerGrip(R) GT(R)4, Industry Number 1400-14MGT-40, Number of Teeth 100, Pitch 14 mm, Pitch Length 1,400 mm, Tooth Location One Side, Top Width 40 mm, Application Heavy Industry, Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 248 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.