Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 424XL025, Trapezoidal

  • Mfr # 424XL025

  • Zoro # G816064811


product price: $13.79
/ea

Key Features

Industry Number
424XL025
Material
Neoprene
Pitch Length
42.4 in
Top Width
1/4 in
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
424XL025
Zoro #
G816064811
UPC #
072053938371
Country of Origin
United States

Dimensions

Pitch Length
42.4 in
Top Width
1/4 in
Belt Trade Size
XL

Details

Item
Timing Belt
Industry Number
424XL025
Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Trapezoidal
Minimum Operating Temperature
-22 Degrees F
Pitch
0.2 in
Number of Teeth
212
Belt Material
Neoprene
Color
Black
Belt Series
PowerGrip(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Application
General Industrial

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 424XL025, Number of Teeth 212, Pitch 0.2 in, Pitch Length 42.4 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.