Timing Belt, 432XL037, Trapezoidal
Mfr # 432XL037
Zoro # G316211890
product price: $15.89
/eaKey Features
Color
Black
Minimum Operating Temperature
-22 Degrees F
Top Width
3/8 in
Reinforcing Cord Material
Fiberglass
Belt Trade Size
XL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
432XL037
Zoro #
G316211890
UPC #
072053938418
Country of Origin
United States
Dimensions
Top Width
3/8 in
Belt Trade Size
XL
Pitch Length
43.2 in
Details
Color
Black
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Number of Teeth
216
Item
Timing Belt
Application
General Industrial
Belt Series
PowerGrip(R) Timing Belts
Tooth Shape
Trapezoidal
Pitch
0.2 in
Industry Number
432XL037
Tooth Location
One Side
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 432XL037, Number of Teeth 216, Pitch 0.2 in, Pitch Length 43.2 in, Tooth Location One Side, Top Width 3/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.