Shop GATES
See all product information
Create Account
Timing Belt, 438-3M-15, Curvilinear
Mfr # 438-3M-15
Zoro # G416062804
product price:Â $23.79
/eaKey Features
Belt Trade Size
3M
Industry Number
438-3M-15
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
15 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 438-3M-15
- Zoro #
- G416062804
- UPC #
- 072053891799
- Country of Origin
- United States
Dimensions
- Belt Trade Size
- 3M
- Top Width
- 15 mm
- Pitch Length
- 438 mm
- Height
- 0.048 in
Details
- Item
- Timing Belt
- Industry Number
- 438-3M-15
- Tooth Shape
- Curvilinear
- Tooth Location
- One Side
- Pitch
- 3 mm
- Number of Teeth
- 146
- Belt Material
- Chloroprene Polymer, Neoprene
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 212 Degrees F
- Belt Series
- PowerGrip HTD
- Color
- Black
- Application
- Power Tools, Office Machinery, Chemical Industry
- Minimum Operating Temperature
- -22 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 438-3M-15, Number of Teeth 146, Pitch 3 mm, Pitch Length 438 mm, Tooth Location One Side, Top Width 15 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.