Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 438XL025, Trapezoidal

  • Mfr # 438XL025

  • Zoro # G116064832


product price: $19.29
/ea

Key Features

Pitch Length
43.8 in
Industry Number
438XL025
Material
Neoprene
Top Width
1/4 in
Minimum Operating Temperature
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
438XL025
Zoro #
G116064832
UPC #
072053938425
Country of Origin
United States

Dimensions

Pitch Length
43.8 in
Top Width
1/4 in
Belt Trade Size
XL

Details

Item
Timing Belt
Industry Number
438XL025
Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Application
General Industrial
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Pitch
0.2 in
Maximum Operating Temperature
212 Degrees F
Tooth Location
One Side
Color
Black
Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
219
Reinforcing Cord Material
Fiberglass

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 438XL025, Number of Teeth 219, Pitch 0.2 in, Pitch Length 43.8 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.