Timing Belt, 445H100, Trapezoidal
Mfr # 445H100
Zoro # G316211685
product price: $59.29
/eaKey Features
Belt Material
Neoprene
Application
General Industrial
Belt Trade Size
H
Number of Teeth
89
Tooth Shape
Trapezoidal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
445H100
Zoro #
G316211685
UPC #
072053891874
Country of Origin
United States
Dimensions
Belt Trade Size
H
Pitch Length
44.5 in
Top Width
1 in
Details
Belt Material
Neoprene
Item
Timing Belt
Application
General Industrial
Number of Teeth
89
Tooth Shape
Trapezoidal
Tooth Location
One Side
Belt Series
PowerGrip(R) Timing Belts
Color
Black
Pitch
0.5 in
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Industry Number
445H100
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 445H100, Number of Teeth 89, Pitch 0.5 in, Pitch Length 44.5 in, Tooth Location One Side, Top Width 1 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.