Zoro Homepage

Timing Belt, 450H075, Trapezoidal

  • Mfr # 450H075

  • Zoro # G816211642


product price: $46.39
/ea

Key Features

Belt Trade Size
H
Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
90
Top Width
3/4 in
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450H075
Zoro #
G816211642
UPC #
072053565492
Country of Origin
United States

Dimensions

Belt Trade Size
H
Top Width
3/4 in
Pitch Length
45 in

Details

Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
90
Maximum Operating Temperature
212 Degrees F
Pitch
0.5 in
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Application
General Industrial
Minimum Operating Temperature
-22 Degrees F
Industry Number
450H075
Item
Timing Belt
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Color
Black

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 450H075, Number of Teeth 90, Pitch 0.5 in, Pitch Length 45 in, Tooth Location One Side, Top Width 3/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.