Timing Belt, 450L100, Trapezoidal
Mfr # 450L100
Zoro # G216062752
product price: $57.79
/eaKey Features
Material
Neoprene
Industry Number
450L100
Pitch Length
45 in
Top Width
1 in
Belt Series
PowerGrip(R) Timing Belts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
450L100
Zoro #
G216062752
UPC #
072053564884
Country of Origin
United States
Dimensions
Pitch Length
45 in
Top Width
1 in
Belt Trade Size
L
Details
Material
Neoprene
Industry Number
450L100
Item
Timing Belt
Belt Series
PowerGrip(R) Timing Belts
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Number of Teeth
120
Color
Black
Pitch
0.375 in
Application
General Industrial
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Trapezoidal
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 450L100, Number of Teeth 120, Pitch 0.375 in, Pitch Length 45 in, Tooth Location One Side, Top Width 1 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.