Timing Belt, 455H300, Trapezoidal
Mfr # 455H300
Zoro # G416064471
product price: $217.99
/ea
Free Shipping & Returns
Key Features
Material
Neoprene
Top Width
3 in
Industry Number
455H300
Pitch Length
45.5 in
Belt Series
PowerGrip(R) Timing Belts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
455H300
Zoro #
G416064471
UPC #
072053891942
Country of Origin
United States
Dimensions
Top Width
3 in
Pitch Length
45.5 in
Belt Trade Size
H
Details
Material
Neoprene
Item
Timing Belt
Industry Number
455H300
Belt Series
PowerGrip(R) Timing Belts
Maximum Operating Temperature
212 Degrees F
Color
Black
Tooth Location
One Side
Number of Teeth
91
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Pitch
0.5 in
Belt Material
Neoprene
Application
General Industrial
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 455H300, Number of Teeth 91, Pitch 0.5 in, Pitch Length 45.5 in, Tooth Location One Side, Top Width 3 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.