Timing Belt, 468XL037, Trapezoidal
Mfr # 468XL037
Zoro # G616065056
product price: $26.99
/eaKey Features
Material
Neoprene
Industry Number
468XL037
Pitch Length
46.8 in
Top Width
3/8 in
Application
General Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
468XL037
Zoro #
G616065056
UPC #
072053938548
Country of Origin
United States
Dimensions
Pitch Length
46.8 in
Top Width
3/8 in
Belt Trade Size
XL
Details
Material
Neoprene
Industry Number
468XL037
Item
Timing Belt
Application
General Industrial
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Number of Teeth
234
Tooth Shape
Trapezoidal
Belt Series
PowerGrip(R) Timing Belts
Color
Black
Pitch
0.2 in
Tooth Location
One Side
Belt Material
Neoprene
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 468XL037, Number of Teeth 234, Pitch 0.2 in, Pitch Length 46.8 in, Tooth Location One Side, Top Width 3/8 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.