Shop GATES
See all product information
Timing Belt, 600H200, Trapezoidal
Mfr # 600H200
Zoro # G416065461
product price:Â $134.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
H
Industry Number
600H200
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
2 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 600H200
- Zoro #
- G416065461
- UPC #
- 072053566864
- Country of Origin
- United States
Dimensions
- Belt Trade Size
- H
- Top Width
- 2 in
- Pitch Length
- 6 in
- Height
- 0.09 in
Details
- Item
- Timing Belt
- Industry Number
- 600H200
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 0.50 in
- Number of Teeth
- 120
- Belt Material
- Neoprene
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 212 Degrees F
- Belt Series
- PowerGrip
- Minimum Operating Temperature
- -22 Degrees F
- Application
- General Industry
- Color
- Black
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 600H200, Number of Teeth 120, Pitch 0.5 in, Pitch Length 60 in, Tooth Location One Side, Top Width 2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.