Timing Belt, 47MXL012, Trapezoidal
Mfr # 47MXL012
Zoro # G316065127
product price: $3.89
/eaSold in multiples of 3 for $11.67
Key Features
Industry Number
47MXL012
Pitch Length
4.72 in
Material
Neoprene
Top Width
1/8 in
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47MXL012
Zoro #
G316065127
UPC #
072053892116
Country of Origin
United States
Dimensions
Pitch Length
4.72 in
Top Width
1/8 in
Belt Trade Size
MXL
Details
Industry Number
47MXL012
Material
Neoprene
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Series
PowerGrip(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Pitch
0.08 in
Number of Teeth
59
Application
General Industrial
Color
Black
Tooth Shape
Trapezoidal
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 47MXL012, Number of Teeth 59, Pitch 0.08 in, Pitch Length 4.7 in, Tooth Location One Side, Top Width 1/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.