Shop GATES

Timing Belt, TP1040-8MGT-30

  • Mfr # TP1040-8MGT-30

  • Zoro # G916211931


product price:  $195.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
8M
Industry Number
TP1040-8MGT-30
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TP1040-8MGT-30
Zoro #
G916211931
UPC #
072053611700
Country of Origin
United States

Dimensions

Belt Trade Size
8M
Top Width
30 mm
Pitch Length
1,040 mm
Outside Length
24.45 in
Inside Length
24 in
Height
0.31 in

Details

Item
Timing Belt
Industry Number
TP1040-8MGT-30
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip GT2 Twin Power
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Color
Black
Tooth Shape
Modified Curvilinear
Tooth Location
Two Sides
Pitch
8 mm
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
130

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R), Industry Number TP1040-8MGT-30, Number of Teeth 130, Pitch 8 mm, Pitch Length 1,040 mm, Tooth Location Two Sides, Top Width 30 mm, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.