Shop GATES

Timing Belt, 47MXL019, Trapezoidal

  • Mfr # 47MXL019

  • Zoro # G016064611


product price:  $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Belt Trade Size
MXL
Industry Number
47MXL019
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
47MXL019
Zoro #
G016064611
UPC #
072053892123
Country of Origin
United States

Dimensions

Belt Trade Size
MXL
Top Width
3/16 in
Pitch Length
4.72 in
Height
0.02 in

Details

Item
Timing Belt
Industry Number
47MXL019
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.08 in
Number of Teeth
59
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip
Minimum Operating Temperature
-22 Degrees F
Application
General Industry
Color
Black

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 47MXL019, Number of Teeth 59, Pitch 0.08 in, Pitch Length 4.7 in, Tooth Location One Side, Top Width 3/16 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.