Timing Belt, 495-5M-15, Curvilinear
Mfr # 495-5M-15
Zoro # G016212128
product price: $25.69
/eaKey Features
Reinforcing Cord Material
Fiberglass
Pitch Length
495 mm
Number of Teeth
99
Tooth Shape
Curvilinear
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
495-5M-15
Zoro #
G016212128
UPC #
072053935912
Country of Origin
United States
Dimensions
Pitch Length
495 mm
Top Width
15 mm
Belt Trade Size
HTD
Details
Reinforcing Cord Material
Fiberglass
Number of Teeth
99
Tooth Shape
Curvilinear
Color
Black
Minimum Operating Temperature
-22 Degrees F
Pitch
5 mm
Item
Timing Belt
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Industry Number
495-5M-15
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 495-5M-15, Number of Teeth 99, Pitch 5 mm, Pitch Length 495 mm, Tooth Location One Side, Top Width 15 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.