Zoro Homepage

Timing Belt, 495H075, Trapezoidal

  • Mfr # 495H075

  • Zoro # G616064950


product price: $67.79
/ea

Key Features

Top Width
3/4 in
Pitch Length
49.5 in
Industry Number
495H075
Material
Neoprene
Reinforcing Cord Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
495H075
Zoro #
G616064950
UPC #
072053892284
Country of Origin
United States

Dimensions

Top Width
3/4 in
Pitch Length
49.5 in
Belt Trade Size
H

Details

Industry Number
495H075
Material
Neoprene
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Number of Teeth
99
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Tooth Shape
Trapezoidal
Maximum Operating Temperature
212 Degrees F
Pitch
0.5 in
Color
Black
Application
General Industrial
Belt Series
PowerGrip(R) Timing Belts

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 495H075, Number of Teeth 99, Pitch 0.5 in, Pitch Length 49.5 in, Tooth Location One Side, Top Width 3/4 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.