Timing Belt, 498XL025, Trapezoidal
Mfr # 498XL025
Zoro # G616064905
product price: $20.19
/eaKey Features
Industry Number
498XL025
Material
Neoprene
Top Width
1/4 in
Pitch Length
49.8 in
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
498XL025
Zoro #
G616064905
UPC #
072053938616
Country of Origin
United States
Dimensions
Top Width
1/4 in
Pitch Length
49.8 in
Belt Trade Size
XL
Details
Industry Number
498XL025
Material
Neoprene
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Number of Teeth
249
Tooth Location
One Side
Color
Black
Application
General Industrial
Pitch
0.2 in
Belt Series
PowerGrip(R) Timing Belts
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 498XL025, Number of Teeth 249, Pitch 0.2 in, Pitch Length 49.8 in, Tooth Location One Side, Top Width 1/4 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.