Shop GATES
See all product information
Timing Belt, 500XL025, Trapezoidal
Mfr # 500XL025
Zoro # G716063839
product price:Â $17.39
/eaKey Features
Belt Trade Size
XL
Industry Number
500XL025
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
0.25 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 500XL025
- Zoro #
- G716063839
- UPC #
- 072053563047
- Country of Origin
- United States
Dimensions
- Belt Trade Size
- XL
- Top Width
- 0.25 in
- Pitch Length
- 5 in
- Height
- 0.05 in
Details
- Item
- Timing Belt
- Industry Number
- 500XL025
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 0.20 in
- Number of Teeth
- 250
- Belt Material
- Neoprene
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 212 Degrees F
- Belt Series
- PowerGrip Timing Belts
- Color
- Black
- Application
- General Industry
- Minimum Operating Temperature
- -22 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 500XL025, Number of Teeth 250, Pitch 0.2 in, Pitch Length 50 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.