Timing Belt, 507XH300, Trapezoidal
Mfr # 507XH300
Zoro # G616065339
product price: $407.99
/ea
Free Shipping & Returns
Key Features
Material
Neoprene
Pitch Length
5.75 in
Top Width
3 in
Industry Number
507XH300
Belt Series
PowerGrip(R) Timing Belts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
507XH300
Zoro #
G616065339
UPC #
072053174809
Country of Origin
United States
Dimensions
Pitch Length
5.75 in
Top Width
3 in
Belt Trade Size
XH
Details
Item
Timing Belt
Material
Neoprene
Industry Number
507XH300
Belt Series
PowerGrip(R) Timing Belts
Tooth Shape
Trapezoidal
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Number of Teeth
58
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Pitch
0.875 in
Application
General Industrial
Color
Black
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 507XH300, Number of Teeth 58, Pitch 0.875 in, Pitch Length 50.7 in, Tooth Location One Side, Top Width 3 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XH, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.