Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 510H300, Trapezoidal

  • Mfr # 510H300

  • Zoro # G216211730


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Application
General Industrial
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Trapezoidal
Belt Trade Size
H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
510H300
Zoro #
G216211730
UPC #
072053567311
Country of Origin
United States

Dimensions

Belt Trade Size
H
Pitch Length
51 in
Top Width
3 in

Details

Application
General Industrial
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) Timing Belts
Item
Timing Belt
Maximum Operating Temperature
212 Degrees F
Industry Number
510H300
Color
Black
Number of Teeth
102
Pitch
0.5 in

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 510H300, Number of Teeth 102, Pitch 0.5 in, Pitch Length 51 in, Tooth Location One Side, Top Width 3 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.