Zoro Homepage

Timing Belt, 519-3M-15, Curvilinear

  • Mfr # 519-3M-15

  • Zoro # G216062769


product price: $23.59
/ea

Key Features

Top Width
15 mm
Pitch Length
519 mm
Material
Neoprene
Industry Number
519-3M-15
Tooth Shape
Curvilinear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
519-3M-15
Zoro #
G216062769
UPC #
072053892406
Country of Origin
United States

Dimensions

Top Width
15 mm
Pitch Length
519 mm
Belt Trade Size
HTD

Details

Item
Timing Belt
Material
Neoprene
Industry Number
519-3M-15
Tooth Shape
Curvilinear
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Pitch
3 mm
Number of Teeth
173
Color
Black
Maximum Operating Temperature
212 Degrees F
Tooth Location
One Side

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 519-3M-15, Number of Teeth 173, Pitch 3 mm, Pitch Length 519 mm, Tooth Location One Side, Top Width 15 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.