Timing Belt, 525H300, Trapezoidal
Mfr # 525H300
Zoro # G816064422
product price: $222.99
/ea
Free Shipping & Returns
Key Features
Pitch Length
52.5 in
Material
Neoprene
Industry Number
525H300
Top Width
3 in
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
525H300
Zoro #
G816064422
UPC #
072053892499
Country of Origin
United States
Dimensions
Pitch Length
52.5 in
Top Width
3 in
Belt Trade Size
H
Details
Material
Neoprene
Industry Number
525H300
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Tooth Location
One Side
Number of Teeth
105
Pitch
0.5 in
Tooth Shape
Trapezoidal
Color
Black
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Application
General Industrial
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 525H300, Number of Teeth 105, Pitch 0.5 in, Pitch Length 52.5 in, Tooth Location One Side, Top Width 3 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.