Zoro Homepage

Timing Belt, 531-3M-06, Curvilinear

  • Mfr # 531-3M-06

  • Zoro # G116064672


product price: $11.19
/ea

Key Features

Industry Number
531-3M-06
Top Width
6 mm
Material
Neoprene
Pitch Length
531 mm
Pitch
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531-3M-06
Zoro #
G116064672
UPC #
072053609547
Country of Origin
United States

Dimensions

Top Width
6 mm
Pitch Length
531 mm
Belt Trade Size
HTD

Details

Industry Number
531-3M-06
Item
Timing Belt
Material
Neoprene
Pitch
3 mm
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Color
Black
Number of Teeth
177
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Tooth Shape
Curvilinear
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 531-3M-06, Number of Teeth 177, Pitch 3 mm, Pitch Length 531 mm, Tooth Location One Side, Top Width 6 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.