Timing Belt, 540H075, Trapezoidal
Mfr # 540H075
Zoro # G316211609
product price: $53.19
/eaKey Features
Maximum Operating Temperature
212 Degrees F
Color
Black
Minimum Operating Temperature
-22 Degrees F
Industry Number
540H075
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
540H075
Zoro #
G316211609
UPC #
072053565522
Country of Origin
United States
Dimensions
Top Width
3/4 in
Belt Trade Size
H
Pitch Length
54 in
Details
Maximum Operating Temperature
212 Degrees F
Color
Black
Minimum Operating Temperature
-22 Degrees F
Industry Number
540H075
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Tooth Shape
Trapezoidal
Belt Series
PowerGrip(R) Timing Belts
Application
General Industrial
Number of Teeth
108
Pitch
0.5 in
Tooth Location
One Side
Belt Material
Neoprene
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 540H075, Number of Teeth 108, Pitch 0.5 in, Pitch Length 54 in, Tooth Location One Side, Top Width 3/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.