Zoro Homepage

Timing Belt, 540H300, Trapezoidal

  • Mfr # 540H300

  • Zoro # G016211787


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Reinforcing Cord Material
Fiberglass
Pitch Length
54 in
Industry Number
540H300
Tooth Shape
Trapezoidal
Belt Series
PowerGrip(R) Timing Belts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
540H300
Zoro #
G016211787
UPC #
072053567328
Country of Origin
United States

Dimensions

Pitch Length
54 in
Top Width
3 in
Belt Trade Size
H

Details

Reinforcing Cord Material
Fiberglass
Industry Number
540H300
Tooth Shape
Trapezoidal
Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
108
Belt Material
Neoprene
Color
Black
Item
Timing Belt
Pitch
0.5 in
Application
General Industrial
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 540H300, Number of Teeth 108, Pitch 0.5 in, Pitch Length 54 in, Tooth Location One Side, Top Width 3 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.