Timing Belt, 5600-20M-340, Curvilinear
Mfr # 5600-20M-340
Zoro # G016212241
product price: $11,568.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Minimum Operating Temperature
-22 Degrees F
Pitch
20 mm
Belt Trade Size
HTD
Number of Teeth
280
Tooth Shape
Curvilinear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5600-20M-340
Zoro #
G016212241
UPC #
072053624298
Country of Origin
United States
Dimensions
Belt Trade Size
HTD
Top Width
340 mm
Pitch Length
5,600 mm
Details
Minimum Operating Temperature
-22 Degrees F
Pitch
20 mm
Number of Teeth
280
Tooth Shape
Curvilinear
Application
Machine Tool, Paper & Textile
Tooth Location
One Side
Item
Timing Belt
Maximum Operating Temperature
212 Degrees F
Color
Black
Belt Material
Neoprene
Industry Number
5600-20M-340
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 5600-20M-340, Number of Teeth 280, Pitch 20 mm, Pitch Length 5,600 mm, Tooth Location One Side, Top Width 340 mm, Application Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.