Zoro Homepage

Timing Belt, 570L100, Trapezoidal

  • Mfr # 570L100

  • Zoro # G816064873


product price: $79.29
/ea
Free Shipping & Returns

Key Features

Industry Number
570L100
Material
Neoprene
Top Width
1 in
Pitch Length
57 in
Belt Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
570L100
Zoro #
G816064873
UPC #
072053720846
Country of Origin
United States

Dimensions

Top Width
1 in
Pitch Length
57 in
Belt Trade Size
L

Details

Industry Number
570L100
Material
Neoprene
Item
Timing Belt
Belt Material
Neoprene
Color
Black
Belt Series
PowerGrip(R) Timing Belts
Tooth Location
One Side
Pitch
0.375 in
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Trapezoidal
Number of Teeth
152
Application
General Industrial
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 570L100, Number of Teeth 152, Pitch 0.375 in, Pitch Length 57 in, Tooth Location One Side, Top Width 1 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.