Timing Belt, 5800-20M-170, Curvilinear
Mfr # 5800-20M-170
Zoro # G616064158
product price: $4,023.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Industry Number
5800-20M-170
Material
Neoprene
Pitch Length
5,800 mm
Top Width
170 mm
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5800-20M-170
Zoro #
G616064158
UPC #
072053623932
Country of Origin
United States
Dimensions
Pitch Length
5,800 mm
Top Width
170 mm
Belt Trade Size
HTD
Details
Item
Timing Belt
Industry Number
5800-20M-170
Material
Neoprene
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Number of Teeth
290
Reinforcing Cord Material
Fiberglass
Application
Machine Tool, Paper & Textile
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Curvilinear
Pitch
20 mm
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Color
Black
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 5800-20M-170, Number of Teeth 290, Pitch 20 mm, Pitch Length 5,800 mm, Tooth Location One Side, Top Width 170 mm, Application Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.