Zoro Homepage

Timing Belt, 581L100, Trapezoidal

  • Mfr # 581L100

  • Zoro # G616064844


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Industry Number
581L100
Top Width
1 in
Material
Neoprene
Pitch Length
58.13 in
Reinforcing Cord Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
581L100
Zoro #
G616064844
UPC #
072053938838
Country of Origin
United States

Dimensions

Top Width
1 in
Pitch Length
58.13 in
Belt Trade Size
L

Details

Industry Number
581L100
Item
Timing Belt
Material
Neoprene
Reinforcing Cord Material
Fiberglass
Number of Teeth
155
Maximum Operating Temperature
212 Degrees F
Pitch
0.375 in
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Color
Black
Tooth Shape
Trapezoidal
Tooth Location
One Side
Application
General Industrial
Belt Series
PowerGrip(R) Timing Belts

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 581L100, Number of Teeth 155, Pitch 0.375 in, Pitch Length 58.1 in, Tooth Location One Side, Top Width 1 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.