Zoro Homepage

Timing Belt, 585-5M-15, Curvilinear

  • Mfr # 585-5M-15

  • Zoro # G416212155


product price: $28.49
/ea

Key Features

Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Pitch Length
585 mm
Tooth Shape
Curvilinear
Reinforcing Cord Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
585-5M-15
Zoro #
G416212155
UPC #
072053930085
Country of Origin
United States

Dimensions

Pitch Length
585 mm
Belt Trade Size
HTD
Top Width
15 mm

Details

Tooth Location
One Side
Item
Timing Belt
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Curvilinear
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Color
Black
Minimum Operating Temperature
-22 Degrees F
Industry Number
585-5M-15
Pitch
5 mm
Number of Teeth
117
Belt Material
Neoprene

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 585-5M-15, Number of Teeth 117, Pitch 5 mm, Pitch Length 585 mm, Tooth Location One Side, Top Width 15 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.