Zoro Homepage

Timing Belt, 58MXL019, Trapezoidal

  • Mfr # 58MXL019

  • Zoro # G616064585


product price: $4.49
/ea
Sold in multiples of 2 for $8.98

Key Features

Top Width
3/16 in
Material
Neoprene
Pitch Length
5.76 in
Industry Number
58MXL019
Minimum Operating Temperature
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58MXL019
Zoro #
G616064585
UPC #
770075324195
Country of Origin
United States

Dimensions

Top Width
3/16 in
Pitch Length
5.76 in
Belt Trade Size
MXL

Details

Item
Timing Belt
Material
Neoprene
Industry Number
58MXL019
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Trapezoidal
Pitch
0.08 in
Reinforcing Cord Material
Fiberglass
Application
General Industrial
Belt Series
PowerGrip(R) Timing Belts
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Tooth Location
One Side
Number of Teeth
72
Color
Black

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 58MXL019, Number of Teeth 72, Pitch 0.08 in, Pitch Length 5.8 in, Tooth Location One Side, Top Width 3/16 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.