Shop GATES
See all product information
Timing Belt, 414-3MGT-15
Mfr # 414-3MGT-15
Zoro # G616211866
product price:Â $25.19
/eaKey Features
Belt Trade Size
3M
Industry Number
414-3MGT-15
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Top Width
15 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 414-3MGT-15
- Zoro #
- G616211866
- UPC #
- 770075596127
- Country of Origin
- United States
Dimensions
- Belt Trade Size
- 3M
- Top Width
- 15 mm
- Pitch Length
- 414 mm
- Height
- 0.045 in
Details
- Item
- Timing Belt
- Industry Number
- 414-3MGT-15
- Tooth Shape
- Modified Curvilinear
- Tooth Location
- One Side
- Pitch
- 3 mm
- Number of Teeth
- 138
- Belt Material
- Neoprene
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 212 Degrees F
- Belt Series
- PowerGrip GT3
- Minimum Operating Temperature
- -22 Degrees F
- Color
- Black
- Application
- Appliances, Office Machinery, Robotics
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 414-3MGT-15, Number of Teeth 138, Pitch 3 mm, Pitch Length 414 mm, Tooth Location One Side, Top Width 15 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.