Shop GATES
See all product information
Timing Belt, 5MGT-300-15, Curvilinear
Mfr # 5MGT-300-15
Zoro # G616090461
product price:Â $59.75
/eaKey Features
Belt Trade Size
5M
Industry Number
5MGT-300-15
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
15 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 5MGT-300-15
- Zoro #
- G616090461
- UPC #
- 072053820652
- Country of Origin
- United States
Dimensions
- Belt Trade Size
- 5M
- Top Width
- 15 mm
- Pitch Length
- 300 mm
- Height
- 0.15 in
Details
- Item
- Timing Belt
- Industry Number
- 5MGT-300-15
- Tooth Shape
- Curvilinear
- Tooth Location
- One Side
- Pitch
- 5 mm
- Number of Teeth
- 60
- Belt Material
- Chloroprene Polymer, Neoprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Carbon Fiber
- Maximum Operating Temperature
- 185 Degrees F
- Belt Series
- Poly Chain GT
- Color
- Black
- Application
- Heavy Industry, Conveyors
- Minimum Operating Temperature
- -65 Degrees F
- Resistance Properties
- Chemical-Resistant, Oil-Resistant
Description
Timing Belt, Belt Material Polyurethane, Belt Series Poly Chain(R) GT(R) Carbon Belts, Industry Number 5MGT-300-15, Number of Teeth 60, Pitch 5 mm, Pitch Length 300 mm, Tooth Location One Side, Top Width 15 mm, Application Heavy Duty Power Transmission, Roller Chain Replacement, Belt Coating Nylon, Belt Trade Size Urethane Carbon, Color Black, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.