Timing Belt, 5MGT-375-09, Curvilinear

  • Mfr # 5MGT-375-09

  • Zoro # G316476831


product price: $48.49
/ea

Key Features

Belt Coating
Nylon
Belt Trade Size
Urethane Carbon
Minimum Operating Temperature
-65 Degrees F
Belt Material
Polyurethane
Application
Heavy Duty Power Transmission, Roller Chain Replacement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5MGT-375-09
Zoro #
G316476831
UPC #
072053622621
Country of Origin
United States

Dimensions

Belt Trade Size
Urethane Carbon
Pitch Length
375 mm
Top Width
9 mm

Details

Belt Coating
Nylon
Minimum Operating Temperature
-65 Degrees F
Belt Material
Polyurethane
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Number of Teeth
75
Pitch
5 mm
Maximum Operating Temperature
185 Degrees F
Industry Number
5MGT-375-09
Reinforcing Cord Material
Carbon Fiber
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Resistance Properties
Chemical Resistant, Oil Resistant
Item
Timing Belt
Tooth Shape
Curvilinear
Tooth Location
One Side
Color
Black

Description

Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 5MGT-375-09, Number of Teeth 75, Pitch 5 mm, Pitch Length 375 mm, Tooth Location One Side, Top Width 9 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.