Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 5MGT-425-09, Curvilinear

  • Mfr # 5MGT-425-09

  • Zoro # G816090087


product price: $50.69
/ea

Key Features

Belt Material
Polyurethane
Industry Number
5MGT-425-09
Color
Black
Tooth Location
One Side
Pitch
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5MGT-425-09
Zoro #
G816090087
UPC #
072053622638
Country of Origin
United States

Dimensions

Belt Trade Size
Urethane Carbon
Top Width
9 mm
Pitch Length
425 mm

Details

Belt Material
Polyurethane
Industry Number
5MGT-425-09
Color
Black
Item
Timing Belt
Tooth Location
One Side
Pitch
5 mm
Belt Coating
Nylon
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Minimum Operating Temperature
-65 Degrees F
Maximum Operating Temperature
185 Degrees F
Tooth Shape
Curvilinear
Number of Teeth
85
Resistance Properties
Chemical Resistant, Oil Resistant
Reinforcing Cord Material
Carbon Fiber
Application
Heavy Duty Power Transmission, Roller Chain Replacement

Description

Timing Belt, Belt Material Polyurethane, Belt Series Poly Chain(R) GT(R) Carbon Belts, Industry Number 5MGT-425-09, Number of Teeth 85, Pitch 5 mm, Pitch Length 425 mm, Tooth Location One Side, Top Width 9 mm, Application Heavy Duty Power Transmission, Roller Chain Replacement, Belt Coating Nylon, Belt Trade Size Urethane Carbon, Color Black, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.