Timing Belt, 5MGT-635-15, Curvilinear
Mfr # 5MGT-635-15
Zoro # G316090020
product price: $56.29
/eaKey Features
Pitch Length
635 mm
Industry Number
5MGT-635-15
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Color
Black
Tooth Shape
Curvilinear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5MGT-635-15
Zoro #
G316090020
UPC #
770075449645
Country of Origin
United States
Dimensions
Pitch Length
635 mm
Belt Trade Size
Urethane Carbon
Top Width
15 mm
Details
Industry Number
5MGT-635-15
Item
Timing Belt
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Color
Black
Tooth Shape
Curvilinear
Reinforcing Cord Material
Carbon Fiber
Belt Material
Polyurethane
Pitch
5 mm
Belt Coating
Nylon
Resistance Properties
Chemical Resistant, Oil Resistant
Tooth Location
One Side
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Minimum Operating Temperature
-65 Degrees F
Maximum Operating Temperature
185 Degrees F
Number of Teeth
127
Description
Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 5MGT-635-15, Number of Teeth 127, Pitch 5 mm, Pitch Length 635 mm, Tooth Location One Side, Top Width 15 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.