Timing Belt, 600H150, Trapezoidal
Mfr # 600H150
Zoro # G116065396
product price: $89.19
/ea
Free Shipping & Returns
Key Features
Top Width
1 1/2 in
Pitch Length
6 in
Industry Number
600H150
Material
Neoprene
Belt Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
600H150
Zoro #
G116065396
UPC #
072053566413
Country of Origin
United States
Dimensions
Top Width
1 1/2 in
Pitch Length
6 in
Belt Trade Size
H
Details
Industry Number
600H150
Material
Neoprene
Item
Timing Belt
Belt Material
Neoprene
Tooth Location
One Side
Number of Teeth
120
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Color
Black
Tooth Shape
Trapezoidal
Minimum Operating Temperature
-22 Degrees F
Pitch
0.5 in
Application
General Industrial
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 600H150, Number of Teeth 120, Pitch 0.5 in, Pitch Length 60 in, Tooth Location One Side, Top Width 1 1/2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.