Zoro Homepage

Timing Belt, 605H300, Trapezoidal

  • Mfr # 605H300

  • Zoro # G016064413


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Pitch Length
6.5 in
Material
Neoprene
Industry Number
605H300
Top Width
3 in
Application
General Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605H300
Zoro #
G016064413
UPC #
072053892987
Country of Origin
United States

Dimensions

Pitch Length
6.5 in
Top Width
3 in
Belt Trade Size
H

Details

Material
Neoprene
Item
Timing Belt
Industry Number
605H300
Application
General Industrial
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Tooth Shape
Trapezoidal
Number of Teeth
121
Reinforcing Cord Material
Fiberglass
Color
Black
Belt Series
PowerGrip(R) Timing Belts
Maximum Operating Temperature
212 Degrees F
Pitch
0.5 in
Tooth Location
One Side

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 605H300, Number of Teeth 121, Pitch 0.5 in, Pitch Length 6.5 in, Tooth Location One Side, Top Width 3 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.