Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 606-3M-15, Curvilinear

  • Mfr # 606-3M-15

  • Zoro # G116062760


product price: $26.89
/ea

Key Features

Industry Number
606-3M-15
Top Width
15 mm
Material
Neoprene
Pitch Length
606 mm
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606-3M-15
Zoro #
G116062760
UPC #
072053893014
Country of Origin
United States

Dimensions

Top Width
15 mm
Pitch Length
606 mm
Belt Trade Size
HTD

Details

Industry Number
606-3M-15
Material
Neoprene
Item
Timing Belt
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Maximum Operating Temperature
212 Degrees F
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Curvilinear
Pitch
3 mm
Number of Teeth
202
Belt Material
Neoprene
Color
Black

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 606-3M-15, Number of Teeth 202, Pitch 3 mm, Pitch Length 606 mm, Tooth Location One Side, Top Width 15 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.