Shop GATES

Timing Belt, 612-3M-06, Curvilinear

  • Mfr # 612-3M-06

  • Zoro # G916063486


product price:  $14.19
/ea

Key Features

Belt Trade Size
3M
Industry Number
612-3M-06
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
612-3M-06
Zoro #
G916063486
UPC #
072053893052
Country of Origin
United States

Dimensions

Belt Trade Size
3M
Pitch Length
612 mm
Top Width
6 mm
Height
0.1 in

Details

Item
Timing Belt
Industry Number
612-3M-06
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip HTD
Number of Teeth
204
Pitch
3 mm
Application
Power Tools, Office Machinery, Chemical Industry
Tooth Shape
Curvilinear
Color
Black
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R) Timing Belts, Industry Number 612-3M-06, Number of Teeth 204, Pitch 3 mm, Pitch Length 612 mm, Tooth Location One Side, Top Width 6 mm, Application Electric Hand Tools, Office Machines, Processing & Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.