Timing Belt, 6200-20M-170, Curvilinear
Mfr # 6200-20M-170
Zoro # G016212227
product price: $4,533.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Tooth Shape
Curvilinear
Pitch
20 mm
Minimum Operating Temperature
-22 Degrees F
Pitch Length
6,200 mm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6200-20M-170
Zoro #
G016212227
UPC #
072053623956
Country of Origin
United States
Dimensions
Pitch Length
6,200 mm
Belt Trade Size
HTD
Top Width
170 mm
Details
Tooth Shape
Curvilinear
Pitch
20 mm
Minimum Operating Temperature
-22 Degrees F
Color
Black
Industry Number
6200-20M-170
Number of Teeth
310
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Application
Machine Tool, Paper & Textile
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Item
Timing Belt
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 6200-20M-170, Number of Teeth 310, Pitch 20 mm, Pitch Length 6,200 mm, Tooth Location One Side, Top Width 170 mm, Application Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.