Zoro Homepage

Timing Belt, 630-3MGT-09

  • Mfr # 630-3MGT-09

  • Zoro # G416064525


product price: $16.39
/ea

Key Features

Top Width
9 mm
Pitch Length
630 mm
Material
Neoprene
Industry Number
630-3MGT-09
Minimum Operating Temperature
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
630-3MGT-09
Zoro #
G416064525
UPC #
770075591535
Country of Origin
United States

Dimensions

Top Width
9 mm
Pitch Length
630 mm
Belt Trade Size
GT

Details

Material
Neoprene
Industry Number
630-3MGT-09
Item
Timing Belt
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) GT(R)3 Belts
Reinforcing Cord Material
Fiberglass
Number of Teeth
210
Color
Black
Application
Appliances, Business Machines, Servomotor Drives
Tooth Shape
Modified Curvilinear
Belt Material
Neoprene
Tooth Location
One Side
Pitch
3 mm
Maximum Operating Temperature
212 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3 Belts, Industry Number 630-3MGT-09, Number of Teeth 210, Pitch 3 mm, Pitch Length 630 mm, Tooth Location One Side, Top Width 9 mm, Application Appliances, Business Machines, Servomotor Drives, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.