Timing Belt, 630L050, Trapezoidal
Mfr # 630L050
Zoro # G716064720
product price: $49.99
/eaKey Features
Industry Number
630L050
Top Width
1/2 in
Pitch Length
63 in
Material
Neoprene
Belt Trade Size
L
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
630L050
Zoro #
G716064720
UPC #
072053723403
Country of Origin
United States
Dimensions
Top Width
1/2 in
Pitch Length
63 in
Belt Trade Size
L
Details
Industry Number
630L050
Item
Timing Belt
Material
Neoprene
Reinforcing Cord Material
Fiberglass
Pitch
0.375 in
Tooth Shape
Trapezoidal
Color
Black
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Application
General Industrial
Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
168
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 630L050, Number of Teeth 168, Pitch 0.375 in, Pitch Length 63 in, Tooth Location One Side, Top Width 1/2 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.