Timing Belt, 654-3M-15, Curvilinear
Mfr # 654-3M-15
Zoro # G616062970
product price: $28.19
/eaKey Features
Top Width
15 mm
Industry Number
654-3M-15
Pitch Length
654 mm
Material
Neoprene
Tooth Shape
Curvilinear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
654-3M-15
Zoro #
G616062970
UPC #
072053893311
Country of Origin
United States
Dimensions
Top Width
15 mm
Pitch Length
654 mm
Belt Trade Size
HTD
Details
Industry Number
654-3M-15
Item
Timing Belt
Material
Neoprene
Tooth Shape
Curvilinear
Tooth Location
One Side
Color
Black
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Pitch
3 mm
Number of Teeth
218
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 654-3M-15, Number of Teeth 218, Pitch 3 mm, Pitch Length 654 mm, Tooth Location One Side, Top Width 15 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.