Timing Belt, 660H075, Trapezoidal
Mfr # 660H075
Zoro # G816211666
product price: $62.49
/eaKey Features
Belt Material
Neoprene
Pitch
0.5 in
Maximum Operating Temperature
212 Degrees F
Color
Black
Belt Series
PowerGrip(R) Timing Belts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
660H075
Zoro #
G816211666
UPC #
072053565560
Country of Origin
United States
Dimensions
Pitch Length
66 in
Belt Trade Size
H
Top Width
3/4 in
Details
Belt Material
Neoprene
Pitch
0.5 in
Maximum Operating Temperature
212 Degrees F
Color
Black
Belt Series
PowerGrip(R) Timing Belts
Application
General Industrial
Tooth Location
One Side
Industry Number
660H075
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Trapezoidal
Number of Teeth
132
Item
Timing Belt
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 660H075, Number of Teeth 132, Pitch 0.5 in, Pitch Length 66 in, Tooth Location One Side, Top Width 3/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.