Zoro Homepage

Timing Belt, 660H200, Trapezoidal

  • Mfr # 660H200

  • Zoro # G316211678


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Color
Black
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
660H200
Zoro #
G316211678
UPC #
072053566888
Country of Origin
United States

Dimensions

Pitch Length
66 in
Top Width
2 in
Belt Trade Size
H

Details

Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Color
Black
Maximum Operating Temperature
212 Degrees F
Number of Teeth
132
Application
General Industrial
Industry Number
660H200
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Tooth Location
One Side
Pitch
0.5 in
Tooth Shape
Trapezoidal

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 660H200, Number of Teeth 132, Pitch 0.5 in, Pitch Length 66 in, Tooth Location One Side, Top Width 2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.